




€12.95/ pieceexcl. VAT
€15.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.95 | - |
50+ | €11.56 | 10.77% |
100+ | €10.04 | 22.51% |
200+ | €9.21 | 28.88% |
500+ | €8.64 | 33.32% |
1000+ | €8.10 | 37.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 604 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 12 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 0.957 kN |
Static load rating | 0.35 kN |