




€24.71/ pieceexcl. VAT
€29.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.71 | - |
50+ | €22.17 | 10.30% |
100+ | €19.82 | 19.79% |
200+ | €16.12 | 34.76% |
500+ | €15.26 | 38.26% |
1000+ | €14.11 | 42.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 74 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 7 mm |
Width | 2 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.217 kN |
Static load rating | 0.086 kN |
Limiting speed | 60000 rpm |