




€23.28/ pieceexcl. VAT
€28.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.28 | - |
50+ | €20.97 | 9.90% |
100+ | €18.42 | 20.86% |
200+ | €14.97 | 35.70% |
500+ | €14.44 | 37.98% |
1000+ | €13.28 | 42.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 63 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 6 mm |
Width | 2 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.178 kN |
Static load rating | 0.059 kN |
Limiting speed | 71000 rpm |