




€28.54/ pieceexcl. VAT
€34.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.54 | - |
50+ | €25.33 | 11.23% |
100+ | €22.54 | 21.03% |
200+ | €17.52 | 38.62% |
500+ | €16.74 | 41.35% |
1000+ | €15.26 | 46.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 52 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 5 mm |
Width | 2 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.144 kN |
Static load rating | 0.04 kN |
Limiting speed | 85000 rpm |