




€25.62/ pieceexcl. VAT
€31.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.62 | - |
50+ | €23.03 | 10.11% |
100+ | €20.48 | 20.07% |
200+ | €16.45 | 35.80% |
500+ | €15.79 | 38.36% |
1000+ | €14.44 | 43.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 148 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 14 mm |
Width | 3.5 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.8 mm |
Dynamic load rating | 0.694 kN |
Static load rating | 0.309 kN |
Limiting speed | 38000 rpm |