




€22.78/ pieceexcl. VAT
€27.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.78 | - |
50+ | €20.19 | 11.37% |
100+ | €17.52 | 23.11% |
200+ | €14.44 | 36.63% |
500+ | €13.78 | 39.53% |
1000+ | €12.38 | 45.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 137 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 13 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.46 kN |
Static load rating | 0.221 kN |
Limiting speed | 40000 rpm |