




€21.59/ pieceexcl. VAT
€26.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.59 | - |
50+ | €19.08 | 11.61% |
100+ | €16.74 | 22.47% |
200+ | €13.57 | 37.13% |
500+ | €12.95 | 40.00% |
1000+ | €11.80 | 45.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 697 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 17 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.2 mm |
Dynamic load rating | 1.364 kN |
Static load rating | 0.575 kN |
Limiting speed | 36000 rpm |