




€20.73/ pieceexcl. VAT
€25.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.73 | - |
50+ | €18.67 | 9.92% |
100+ | €16.74 | 19.25% |
200+ | €12.95 | 37.52% |
500+ | €12.38 | 40.29% |
1000+ | €11.23 | 45.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 695 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 13 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 0.915 kN |
Static load rating | 0.346 kN |
Limiting speed | 43000 rpm |