EZO

EZO Miniature flanged ball bearing Stainless steel Open F 694 VA

  • ERIKS:12478438
Image 1
Image 2
Image 1
Image 2
Flanged stainless steel miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€19.33/ pieceexcl. VAT

€23.39incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.33

-

50+

€17.27

10.63%

100+

€15.26

21.06%

200+

€12.95

32.99%

500+

€12.38

35.96%

1000+

€11.23

41.91%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
694
Execution
Single row
Inner Diameter
4 mm
Outer Diameter
11 mm
Width
4 mm
Material
Stainless steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1 mm
Dynamic load rating
0.813 kN
Static load rating
0.28 kN
Limiting speed
48000 rpm