EZO

EZO Miniature flanged ball bearing Stainless steel Open F 692 X VA

  • ERIKS:12478435
Image 1
Image 2
Image 1
Image 2
Flanged stainless steel miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€24.18/ pieceexcl. VAT

€29.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.18

-

50+

€21.59

10.73%

100+

€19.08

21.09%

200+

€18.14

25.00%

500+

€17.27

28.58%

1000+

€15.59

35.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
692
Execution
Single row
Inner Diameter
2.5 mm
Outer Diameter
7 mm
Width
2.5 mm
Material
Stainless steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
0.7 mm
Limiting speed
63000 rpm