




€24.71/ pieceexcl. VAT
€29.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.71 | - |
50+ | €23.03 | 6.82% |
100+ | €21.34 | 13.64% |
200+ | €20.97 | 15.14% |
500+ | €20.19 | 18.29% |
1000+ | €18.42 | 25.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 691 |
Execution | Single row |
Inner Diameter | 1.5 mm |
Outer Diameter | 5 mm |
Width | 2 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.144 kN |
Static load rating | 0.04 kN |
Limiting speed | 85000 rpm |