




€22.78/ pieceexcl. VAT
€27.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.78 | - |
50+ | €20.48 | 10.12% |
100+ | €18.14 | 20.39% |
200+ | €12.95 | 43.15% |
500+ | €12.38 | 45.68% |
1000+ | €11.23 | 50.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 688 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 1.064 kN |
Static load rating | 0.474 kN |
Limiting speed | 36000 rpm |