




€19.57/ pieceexcl. VAT
€23.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.57 | - |
50+ | €17.89 | 8.61% |
100+ | €14.44 | 26.24% |
200+ | €12.95 | 33.83% |
500+ | €12.38 | 36.77% |
1000+ | €11.23 | 42.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 685 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 11 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.8 mm |
Dynamic load rating | 0.609 kN |
Static load rating | 0.226 kN |
Limiting speed | 45000 rpm |