




€17.27/ pieceexcl. VAT
€20.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.27 | - |
50+ | €15.59 | 9.76% |
100+ | €13.78 | 20.24% |
200+ | €12.95 | 25.01% |
500+ | €12.38 | 28.34% |
1000+ | €11.23 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 684 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 9 mm |
Width | 2.5 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.545 kN |
Static load rating | 0.182 kN |
Limiting speed | 53000 rpm |