




€23.93/ pieceexcl. VAT
€28.96incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.93 | - |
50+ | €21.59 | 9.80% |
100+ | €19.08 | 20.27% |
200+ | €18.14 | 24.22% |
500+ | €17.27 | 27.83% |
1000+ | €15.59 | 34.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 682 |
Execution | Single row |
Inner Diameter | 2.5 mm |
Outer Diameter | 6 mm |
Width | 1.8 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.5 mm |
Dynamic load rating | 0.178 kN |
Static load rating | 0.059 kN |
Limiting speed | 71000 rpm |