EZO

EZO Miniature flanged ball bearing Stainless steel Open F 682 VA

  • ERIKS:12478401
Image 1
Image 2
Image 1
Image 2
Flanged stainless steel miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€23.03/ pieceexcl. VAT

€27.87incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.03

-

50+

€20.73

9.99%

100+

€18.14

21.24%

200+

€13.28

42.32%

500+

€12.63

45.17%

1000+

€11.56

49.82%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
682
Execution
Single row
Inner Diameter
2 mm
Outer Diameter
5 mm
Width
1.5 mm
Material
Stainless steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
0.5 mm
Dynamic load rating
0.144 kN
Static load rating
0.04 kN
Limiting speed
85000 rpm