




€20.48/ pieceexcl. VAT
€24.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.48 | - |
50+ | €18.46 | 9.84% |
100+ | €16.45 | 19.68% |
200+ | €15.79 | 22.88% |
500+ | €14.44 | 29.50% |
1000+ | €12.95 | 36.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 84 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 8 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.336 kN |
Static load rating | 0.113 kN |
Limiting speed | 56000 rpm |