




€19.08/ pieceexcl. VAT
€23.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.08 | - |
50+ | €17.02 | 10.77% |
100+ | €15.79 | 17.24% |
200+ | €15.59 | 18.32% |
500+ | €14.68 | 23.06% |
1000+ | €13.57 | 28.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 63 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 6 mm |
Width | 2.5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.178 kN |
Static load rating | 0.059 kN |
Limiting speed | 71000 rpm |