




€30.80/ pieceexcl. VAT
€37.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.80 | - |
50+ | €27.63 | 10.29% |
100+ | €24.18 | 21.49% |
200+ | €18.67 | 39.38% |
500+ | €17.89 | 41.93% |
1000+ | €16.45 | 46.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 52 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 5 mm |
Width | 2.5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.144 kN |
Static load rating | 0.04 kN |
Limiting speed | 85000 rpm |