




€24.71/ pieceexcl. VAT
€29.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.71 | - |
50+ | €22.54 | 8.80% |
100+ | €20.97 | 15.14% |
200+ | €18.42 | 25.46% |
500+ | €17.27 | 30.11% |
1000+ | €16.74 | 32.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 128 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 3.5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.8 mm |
Dynamic load rating | 0.462 kN |
Static load rating | 0.219 kN |
Limiting speed | 40000 rpm |