




€17.89/ pieceexcl. VAT
€21.65incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.89 | - |
50+ | €16.45 | 8.05% |
100+ | €15.26 | 14.71% |
200+ | €14.68 | 17.92% |
500+ | €13.28 | 25.75% |
1000+ | €12.63 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 126 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 12 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.8 mm |
Dynamic load rating | 0.609 kN |
Static load rating | 0.236 kN |
Limiting speed | 43000 rpm |