




€16.45/ pieceexcl. VAT
€19.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.45 | - |
50+ | €14.97 | 9.00% |
100+ | €14.44 | 12.22% |
200+ | €13.28 | 19.25% |
500+ | €12.09 | 26.48% |
1000+ | €11.80 | 28.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 106 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.422 kN |
Static load rating | 0.174 kN |
Limiting speed | 45000 rpm |