




€15.79/ pieceexcl. VAT
€19.11incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.79 | - |
50+ | €14.44 | 8.58% |
100+ | €13.78 | 12.76% |
200+ | €12.63 | 20.04% |
500+ | €10.98 | 30.46% |
1000+ | €10.45 | 33.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 106 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.496 kN |
Static load rating | 0.218 kN |
Limiting speed | 45000 rpm |