




€31.99/ pieceexcl. VAT
€38.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.99 | - |
50+ | €29.36 | 8.22% |
100+ | €26.52 | 17.10% |
200+ | €17.52 | 45.25% |
500+ | €15.26 | 52.31% |
1000+ | €14.11 | 55.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 698 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 6 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.5 mm |
Dynamic load rating | 1.901 kN |
Static load rating | 0.734 kN |
Limiting speed | 26000 rpm |