EZO

EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 697 2Z VA

  • ERIKS:12478445
Image 1
Image 2
Image 1
Image 2
Flanged stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€18.14/ pieceexcl. VAT

€21.95incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.14

-

50+

€16.45

9.32%

100+

€14.68

19.05%

200+

€13.57

25.17%

500+

€13.28

26.77%

1000+

€12.38

31.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
697
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
17 mm
Width
5 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1.2 mm
Limiting speed
36000 rpm