




€19.33/ pieceexcl. VAT
€23.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.33 | - |
50+ | €17.52 | 9.37% |
100+ | €15.59 | 19.35% |
200+ | €14.68 | 24.04% |
500+ | €13.28 | 31.28% |
1000+ | €12.09 | 37.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 693 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.9 mm |
Dynamic load rating | 0.474 kN |
Static load rating | 0.144 kN |
Limiting speed | 60000 rpm |