




€27.35/ pieceexcl. VAT
€33.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.35 | - |
50+ | €23.28 | 14.88% |
100+ | €20.19 | 26.17% |
200+ | €19.33 | 29.33% |
500+ | €18.42 | 32.64% |
1000+ | €16.74 | 38.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 692 |
Execution | Single row |
Inner Diameter | 2.5 mm |
Outer Diameter | 7 mm |
Width | 3.5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.9 mm |
Dynamic load rating | 0.328 kN |
Static load rating | 0.103 kN |
Limiting speed | 63000 rpm |