




€20.73/ pieceexcl. VAT
€25.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.73 | - |
50+ | €19.08 | 7.94% |
100+ | €17.02 | 17.85% |
200+ | €14.44 | 30.35% |
500+ | €13.78 | 33.53% |
1000+ | €12.63 | 39.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 692 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 6 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.8 mm |
Dynamic load rating | 0.281 kN |
Static load rating | 0.079 kN |
Limiting speed | 75000 rpm |