EZO

EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 688 2Z VA

  • ERIKS:11833471
Image 1
Image 2
Image 1
Image 2
Flanged stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€26.24/ pieceexcl. VAT

€31.75incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.24

-

50+

€23.60

10.04%

100+

€20.97

20.07%

200+

€14.11

46.24%

500+

€13.28

49.38%

1000+

€12.09

53.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
688
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
16 mm
Width
5 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1.1 mm
Dynamic load rating
1.064 kN
Static load rating
0.474 kN
Limiting speed
36000 rpm