




€31.38/ pieceexcl. VAT
€37.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.38 | - |
50+ | €27.96 | 10.88% |
100+ | €24.47 | 22.02% |
200+ | €19.08 | 39.19% |
500+ | €17.89 | 43.00% |
1000+ | €16.45 | 47.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 688 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.1 mm |
Dynamic load rating | 1.064 kN |
Static load rating | 0.474 kN |
Limiting speed | 27000 rpm |