




€20.19/ pieceexcl. VAT
€24.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.19 | - |
50+ | €18.14 | 10.18% |
100+ | €16.45 | 18.55% |
200+ | €14.11 | 30.14% |
500+ | €13.28 | 34.22% |
1000+ | €12.09 | 40.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 687 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 14 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.1 mm |
Dynamic load rating | 0.997 kN |
Static load rating | 0.41 kN |
Limiting speed | 40000 rpm |