EZO

EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 686 2Z VA

  • ERIKS:11833459
Image 1
Image 2
Image 1
Image 2
Flanged stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€17.52/ pieceexcl. VAT

€21.20incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.52

-

50+

€15.79

9.85%

100+

€14.11

19.47%

200+

€13.57

22.52%

500+

€12.63

27.92%

1000+

€12.09

30.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
686
Execution
Single row
Inner Diameter
6 mm
Outer Diameter
13 mm
Width
5 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1.1 mm
Dynamic load rating
0.92 kN
Static load rating
0.354 kN
Limiting speed
40000 rpm