




€23.28/ pieceexcl. VAT
€28.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.28 | - |
50+ | €20.97 | 9.90% |
100+ | €18.67 | 19.79% |
200+ | €13.78 | 40.82% |
500+ | €11.80 | 49.30% |
1000+ | €10.45 | 55.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 686 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 13 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.1 mm |
Dynamic load rating | 0.92 kN |
Static load rating | 0.354 kN |
Limiting speed | 35000 rpm |