




€18.67/ pieceexcl. VAT
€22.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.67 | - |
50+ | €16.45 | 11.92% |
100+ | €14.97 | 19.84% |
200+ | €13.57 | 27.32% |
500+ | €13.28 | 28.87% |
1000+ | €12.38 | 33.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 685 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 11 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 0.609 kN |
Static load rating | 0.226 kN |
Limiting speed | 45000 rpm |