




€16.12/ pieceexcl. VAT
€19.51incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.12 | - |
50+ | €14.44 | 10.45% |
100+ | €12.95 | 19.67% |
200+ | €12.63 | 21.68% |
500+ | €11.80 | 26.80% |
1000+ | €10.65 | 33.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 684 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 9 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 0.545 kN |
Static load rating | 0.182 kN |
Limiting speed | 53000 rpm |