




€27.35/ pieceexcl. VAT
€33.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.35 | - |
50+ | €24.47 | 10.53% |
100+ | €21.92 | 19.86% |
200+ | €20.48 | 25.12% |
500+ | €19.33 | 29.33% |
1000+ | €17.52 | 35.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 682 |
Execution | Single row |
Inner Diameter | 2.5 mm |
Outer Diameter | 6 mm |
Width | 2.6 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.8 mm |
Dynamic load rating | 0.178 kN |
Static load rating | 0.059 kN |
Limiting speed | 71000 rpm |