




€28.25/ pieceexcl. VAT
€34.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.25 | - |
50+ | €25.33 | 10.34% |
100+ | €22.54 | 20.23% |
200+ | €16.12 | 42.94% |
500+ | €15.26 | 46.00% |
1000+ | €14.11 | 50.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 682 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 5 mm |
Width | 2.3 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.144 kN |
Static load rating | 0.04 kN |
Limiting speed | 85000 rpm |