




€17.03/ pieceexcl. VAT
€20.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.02 | - |
50+ | €15.46 | 9.19% |
100+ | €13.78 | 19.09% |
200+ | €13.57 | 20.29% |
500+ | €12.63 | 25.84% |
1000+ | €11.56 | 32.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 625 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Limiting speed | 36000 rpm |