




€22.17/ pieceexcl. VAT
€26.83incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.17 | - |
50+ | €20.19 | 8.91% |
100+ | €18.14 | 18.18% |
200+ | €16.12 | 27.27% |
500+ | €14.68 | 33.77% |
1000+ | €13.28 | 40.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 625 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 1.47 kN |
Static load rating | 0.54 kN |
Limiting speed | 36000 rpm |