EZO

EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 624 2Z VA

  • ERIKS:12478386
Image 1
Image 2
Image 1
Image 2
Flanged stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€17.03/ pieceexcl. VAT

€20.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.02

-

50+

€15.46

9.19%

100+

€13.78

19.09%

200+

€13.57

20.29%

500+

€12.63

25.84%

1000+

€11.56

32.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
62
Type
624
Execution
Single row
Inner Diameter
4 mm
Outer Diameter
13 mm
Width
5 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1 mm
Dynamic load rating
1.106 kN
Static load rating
0.39 kN
Limiting speed
40000 rpm