EZO

EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 607 2RS VA

  • ERIKS:12478376
Image 1
Image 2
Image 1
Image 2
Flanged stainless steel miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€25.13/ pieceexcl. VAT

€30.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.13

-

50+

€22.78

9.33%

100+

€20.48

18.51%

200+

€18.67

25.69%

500+

€17.89

28.82%

1000+

€16.45

34.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
607
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
19 mm
Width
6 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1.5 mm
Dynamic load rating
1.986 kN
Static load rating
0.717 kN
Limiting speed
36000 rpm