EZO

EZO Miniature flanged ball bearing Stainless steel Closure on both sides F 605 2Z VA

  • ERIKS:11833415
Image 1
Image 2
Image 1
Image 2
Flanged stainless steel miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€21.59/ pieceexcl. VAT

€26.12incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.59

-

50+

€19.53

9.52%

100+

€17.56

18.65%

200+

€13.57

37.13%

500+

€12.63

41.51%

1000+

€11.56

46.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
605
Execution
Single row
Inner Diameter
5 mm
Outer Diameter
14 mm
Width
5 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1 mm
Dynamic load rating
1.13 kN
Static load rating
0.406 kN
Limiting speed
40000 rpm