




€13.57/ pieceexcl. VAT
€16.42incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.57 | - |
50+ | €12.21 | 10.02% |
100+ | €11.06 | 18.50% |
500+ | €12.63 | 6.96% |
1000+ | €11.56 | 14.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 604 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 12 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 0.813 kN |
Static load rating | 0.28 kN |
Limiting speed | 48000 rpm |