




€36.84/ pieceexcl. VAT
€44.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.84 | - |
50+ | €33.72 | 8.48% |
100+ | €30.18 | 18.08% |
200+ | €24.71 | 32.93% |
500+ | €23.60 | 35.94% |
1000+ | €22.78 | 38.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 601 |
Execution | Single row |
Inner Diameter | 1.5 mm |
Outer Diameter | 6 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Limiting speed | 75000 rpm |