

€46.30/ pieceexcl. VAT
€56.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.3 mm |
Dynamic load rating | 4.015 kN |
Static load rating | 2.462 kN |