




€13.76/ pieceexcl. VAT
€16.65incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | R |
Type | R 133 |
Execution | Single row |
Inner Diameter | 2.38 mm |
Outer Diameter | 4.7625 mm |
Width | 1.59 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.19 kN |
Static load rating | 0.06 kN |