




€12.09/ pieceexcl. VAT
€14.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.09 | - |
50+ | €10.98 | 9.18% |
100+ | €9.79 | 19.07% |
200+ | €7.77 | 35.73% |
500+ | €7.53 | 37.76% |
1000+ | €6.91 | 42.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 93 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 9 mm |
Width | 2.5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.571 kN |
Static load rating | 0.189 kN |