EZO

EZO Miniature ball bearing Steel Open MR 74

  • ERIKS:12478529
Image 1
Image 2
Image 1
Image 2
Miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€17.27/ pieceexcl. VAT

€20.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.27

-

50+

€15.26

11.67%

100+

€13.78

20.24%

200+

€11.23

35.00%

500+

€10.65

38.33%

1000+

€9.79

43.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
MR
Type
MR 74
Execution
Single row
Inner Diameter
4 mm
Outer Diameter
7 mm
Width
2 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
0.311 kN
Static load rating
0.115 kN