




€16.12/ pieceexcl. VAT
€19.51incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.12 | - |
50+ | €14.44 | 10.45% |
100+ | €12.63 | 21.68% |
200+ | €10.45 | 35.20% |
500+ | €10.04 | 37.75% |
1000+ | €8.93 | 44.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 105 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 10 mm |
Width | 3 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.431 kN |
Static load rating | 0.169 kN |