EZO

EZO Miniature ball bearing Steel Open MR 104

  • ERIKS:11834778
Image 1
Image 2
Image 1
Image 2
Miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€17.03/ pieceexcl. VAT

€20.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.02

-

50+

€15.26

10.40%

100+

€13.57

20.29%

200+

€10.98

35.51%

500+

€10.45

38.65%

1000+

€9.50

44.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
MR
Type
MR 104
Execution
Single row
Inner Diameter
4 mm
Outer Diameter
10 mm
Width
3 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
0.711 kN
Static load rating
0.272 kN